Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-R GRN HJS170 VLV ID:10mm OD:15mm Thk:2.5mm 10PC

469.92121 - UNSPSC 31401503
O-R GRN HJS170 VLV  ID:10mm OD:15mm Thk:2.5mm 10PC O-R GRN HJS170 VLV  ID:10mm OD:15mm Thk:2.5mm 10PC
O-R GRN HJS170 VLV  ID:10mm OD:15mm Thk:2.5mm 10PC

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 10 mm
Inner Diameter (in) 0.394 in
Outer Diameter (mm) 15 mm
Outer Diameter (in) 0.591 in
Thickness (mm) 2.5 mm
Thickness (in) 0.098 in
EAN 4050641657770

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.