Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING GM HA25GR ID:20.22mm OD:27.24mm Thk:3.53mm

469.09211 - UNSPSC 31401503
O-RING GM HA25GR ID:20.22mm OD:27.24mm Thk:3.53mm O-RING GM HA25GR ID:20.22mm OD:27.24mm Thk:3.53mm
O-RING GM HA25GR ID:20.22mm OD:27.24mm Thk:3.53mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 20.22 mm
Inner Diameter (in) 0.796 in
Outer Diameter (mm) 27.24 mm
Outer Diameter (in) 1.072 in
Thickness (mm) 3.53 mm
Thickness (in) 0.139 in
EAN 4050641657718

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.