O-RING GM HA50 GR ID:15.60mm OD:18.78mm Thk:1.78mm
469.09016
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 15.60 mm |
Inner Diameter (in) | 0.614 in |
Outer Diameter (mm) | 18.78 mm |
Outer Diameter (in) | 0.739 in |
Thickness (mm) | 1.78 mm |
Thickness (in) | 0.07 in |
Review(s)
Product not yet rated.