Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING GREEN ID:17.17mm OD:20.73mm Thk:1.68mm

469.09017 - UNSPSC 31401503
O-RING GREEN ID:17.17mm OD:20.73mm Thk:1.68mm O-RING GREEN ID:17.17mm OD:20.73mm Thk:1.68mm
O-RING GREEN ID:17.17mm OD:20.73mm Thk:1.68mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 17.17 mm
Inner Diameter (in) 0.676 in
Outer Diameter (mm) 20.73 mm
Outer Diameter (in) 0.816 in
Thickness (mm) 1.68 mm
Thickness (in) 0.066 in
EAN 4050641657596

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.