O-RING GREEN ID:20.24mm OD:24.75mm Thk:2.5mm
469.09175
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 20.24 mm |
Inner Diameter (in) | 0.797 in |
Outer Diameter (mm) | 24.75 mm |
Outer Diameter (in) | 0.974 in |
Thickness (mm) | 2.5 mm |
Thickness (in) | 0.098 in |
EAN | 4050641657695 |
Review(s)
Product not yet rated.