O-RING GRN ID:4.47mm OD:11.21mm Thk:1.8mm HNBR
469.09008
- UNSPSC 31401503
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 4.47 mm |
Inner Diameter (in) | 0.176 in |
Outer Diameter (mm) | 11.21 mm |
Outer Diameter (in) | 0.441 in |
Thickness (mm) | 1.8 mm |
Thickness (in) | 0.071 in |
EAN | 4050641657497 |
Review(s)
2021-02-02
All perfect