Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING HA50 GRN ID:14mm OD:17.56mm Thk:1.7mm

469.09015 - UNSPSC 31401503
O-RING HA50 GRN ID:14mm OD:17.56mm Thk:1.7mm O-RING HA50 GRN ID:14mm OD:17.56mm Thk:1.7mm
O-RING HA50 GRN ID:14mm OD:17.56mm Thk:1.7mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 14 mm
Inner Diameter (in) 0.551 in
Outer Diameter (mm) 17.56 mm
Outer Diameter (in) 0.691 in
Thickness (mm) 1.7 mm
Thickness (in) 0.067 in
EAN 4050641657565

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.