O-RING HA50 GRN ID:18.77mm OD:21.76mm Thk:1.78mm
469.09018
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 18.77 mm |
Inner Diameter (in) | 0.739 in |
Outer Diameter (mm) | 21.76 mm |
Outer Diameter (in) | 0.857 in |
Thickness (mm) | 1.78 mm |
Thickness (in) | 0.07 in |
EAN | 4050641657619 |
Review(s)
Product not yet rated.