Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING TOYT HA50 GRN ID:7mm OD:10mm Thk:1.47mm

469.09022 - UNSPSC 31401503
O-RING TOYT HA50 GRN ID:7mm OD:10mm Thk:1.47mm O-RING TOYT HA50 GRN ID:7mm OD:10mm Thk:1.47mm
O-RING TOYT HA50 GRN ID:7mm OD:10mm Thk:1.47mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 7 mm
Inner Diameter (in) 0.276 in
Outer Diameter (mm) 10 mm
Outer Diameter (in) 0.394 in
Thickness (mm) 1.47 mm
Thickness (in) 0.058 in
EAN 4050641657626

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.