Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING DIN3771 HA70 PERB 12.37x17.6x2.62mm

468.1237 - UNSPSC 31401503
O-RING DIN3771 HA70 PERB 12.37x17.6x2.62mm O-RING DIN3771 HA70 PERB 12.37x17.6x2.62mm
O-RING DIN3771 HA70 PERB 12.37x17.6x2.62mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 12.37 mm
Inner Diameter (in) 1/2 in
Thickness (mm) 2.62 mm
Thickness (in) 0.103 in
Material Perbunan N (nitrile-rubber)
International Code AS-112
Durometer 75
Temperature Range -35 °C to +120 °C (-31 °F to +248 °F)

Features

Resistant to all kinds of mineral oil, grease, hot water, steam, compressed air, weak acids, etc.

Benefits & Advantage

Space saving, easily installed, reliable sealing elements

Applications

For sealing moving and stationary machine components

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.