O-RING DIN3771 HA70 PERB 21.82x28.88x3.53mm
468.2182
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 21.82 mm |
Inner Diameter (in) | 7/8 in |
Thickness (mm) | 3.53 mm |
Thickness (in) | 0.139 in |
Material | Perbunan N (nitrile-rubber) |
International Code | AS-212 |
Durometer | 75 |
Temperature Range | -35 °C to +120 °C (-31 °F to +248 °F) |
Features
Resistant to all kinds of mineral oil, grease, hot water, steam, compressed air, weak acids, etc.
Benefits & Advantage
Space saving, easily installed, reliable sealing elements
Applications
For sealing moving and stationary machine components
Review(s)
Product not yet rated.