Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING DIN3771 HA70 PERB M15x20x2.5mm

468.01525 - UNSPSC 31401503
O-RING DIN3771 HA70 PERB M15x20x2.5mm O-RING DIN3771 HA70 PERB M15x20x2.5mm
O-RING DIN3771 HA70 PERB M15x20x2.5mm

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 15 mm
Thickness (mm) 2.5 mm
Material Perbunan N (nitrile-rubber)
Durometer 75
Temperature Range -35 °C to +120 °C (-31 °F to +248 °F)
EAN 4011231395786

Features

Resistant to all kinds of mineral oil, grease, hot water, steam, compressed air, weak acids, etc.

Benefits & Advantage

Space saving, easily installed, reliable sealing elements

Applications

For sealing moving and stationary machine components

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-21
Amazing shipping time. Quality