Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING DIN3771 HA70 PERB M42x48x3mm

468.04230 - UNSPSC 31401503
O-RING DIN3771 HA70 PERB M42x48x3mm O-RING DIN3771 HA70 PERB M42x48x3mm
O-RING DIN3771 HA70 PERB M42x48x3mm
0 Review(s)

19.94 Log in to see customized pricing and stock availability
Units/package: 25 Maximum Quantity: 9999 Pkg(s) Min order quantity: 2 Pkg(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 42 mm
Thickness (mm) 3 mm
Material Perbunan N (nitrile-rubber)
Durometer 75
Temperature Range -35 °C to +120 °C (-31 °F to +248 °F)

Features

Resistant to all kinds of mineral oil, grease, hot water, steam, compressed air, weak acids, etc.

Benefits & Advantage

Space saving, easily installed, reliable sealing elements

Applications

For sealing moving and stationary machine components

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.