STRAIGHT THREAD O-RING PORT 1/4 .072W .351MM ID
468.9914
- UNSPSC 31401503
04689914 961 15
04689914 961 15
Delivery
In stock delivery from our warehouses.
STRAIGHT THREAD O-RING PORT 1/4 .072W .351MM ID — 468.9914
- STRAIGHT THREAD O-RING PORT 1" .116W 1.171MM ID — 468.99100
- STRGHT THREAD O-RING PORT 1 1/2" .118W 1.72MM ID — 468.99112
- STRGHT THREAD O-RING PORT 1 1/4" .116W 1.475MM ID — 468.99114
- STRAIGHT THREAD O-RING PORT 1/16 .058W .185MM ID — 468.99116
- STRAIGHT THREAD O-RING PORT 1/2 .087W .644MM ID — 468.9912
- STRAIGHT THREAD O-RING PORT 1/4 .072W .351MM ID — 468.9914
- STRAIGHT THREAD O-RING PORT 1/8 .064W .239MM ID — 468.9918
- STRGHT THREAD O-RING PORT 2" .118W 2.337MM ID — 468.99200
- STRAIGHT THREAD O-RING PORT 3/16 .064W .301MM ID — 468.99316
- STRAIGHT THREAD O-RING PORT 3/4 .116W .924MM ID — 468.9934
- STRAIGHT THREAD O-RING PORT 3/8 .078W .468MM ID — 468.9938
- STRAIGHT THREAD O-RING PORT 5/16 .072W .414MM ID — 468.99516
- STRAIGHT THREAD O-RING PORT 5/8 .097W .755MM ID — 468.9958
- STRAIGHT THREAD O-RING PORT 7/16 .082W .468MM ID — 468.99716
- STRAIGHT THREAD O-RING PORT 7/8 .116W 1.048MM ID — 468.9978
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Port Size | 1/4 in |
| Width | 0.072 in |
| Inner Diameter | 0.351 in |
| Boss Number | 904 |
| Durometer | 90 ± 5 |
| Temperature Range | -30°C to +125°C for petroleum based fluids |
| Material | Nitrile (Buna-N-90) |
| Standards Met | SAE J515 Type CH |
| EAN | 4061975944030 |
