FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

SPONGE WEATHER STRIP NEOPR. T5/16" X W1/2" X L50'

894.4855 - UNSPSC 47131603
05084855 961 1
SPONGE WEATHER STRIP NEOPR. T5/16" X W1/2" X L50' SPONGE WEATHER STRIP NEOPR. T5/16" X W1/2" X L50'
SPONGE WEATHER STRIP NEOPR. T5/16" X W1/2" X L50'

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Thickness 5/16 in
Width 1/2 in
Roll Size 50 ft
EAN 4061975302571

Features

Light weight closed cell sponge material
Peel-back for easy application
Permanent weatherproof seal
No cement or tacking required
Reduces wind noise

Applications

Surface must be clean and dry before application
Automobiles and boats
Any place where a weatherproof seal is required: trunks, sunroofs, firewalls

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.