FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

R134A REFRIGERANT & A/C TREATMENT 562 ML

892.764003 - UNSPSC 25172709

Quick and easy all-in-one refrigerant refill & A/C treatment.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 562 ml
EAN 4045989761418

Customers Also Viewed

Features

16 oz. of R-134a refrigerant charge
3 oz. synthetic lubricant charge replaces lost oil caused by system leaks
Performance enhancer provides colder air faster
System safe leak sealer stops small leaks in rubber hoses, gaskets & O-rings
Ultraviolet leak detection dye to quickly identify system leaks
Anti-wear additives reduce wear and extend compressor life

Instructions

Start engine and turn on air conditioner and set to maximum cool. Shake can well. Find LOW Side service port located between the compressor and evaporator and remove blue/black LOW Side service port cap. Attach quick couple connector by pulling sleeve back while pushing LOW Side service port. Push sleeve forward to lock in place. Hold can upside down and depress button on top of can. Allow contents to flow into A/C system. Remove quick couple connector from service port and discard.
16 oz. of R-134a refrigerant charge.
3 oz. synthetic lubricant charge replaces lost oil caused by system leaks.
Performance enhancer provides colder air faster.
System safe leak sealer stops small leaks in rubber hoses, gaskets & O-rings.
Ultraviolet leak detection dye to quickly identify system leaks.
Anti-wear additives reduce wear and extend compressor life.

Notices

Not for use in R-12 A/C systems! Do not connect to high pressure side. This may cause can to burst and can cause bodily injury. Always wear safety goggles.

Is Often Bought With

You Might Also Like

Review(s)

2021-07-27
Très bon produit
2021-06-24
Yes, the new hose is included.
2021-06-22
Optimisé le système A/C
2021-06-16
Wurth products are very top notch and well respected. while the bottle and product is great the hose and rest looks a bit cheap in quality but given the price... good blend.

Questions & Answers

Be the first to ask a question.