FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

R-134a PERFORMACE ENHANCER 114 g

892.76462 - UNSPSC 25172709

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 120 ml
EAN 4046777116571

Customers Also Viewed

Features

Faster cool-down rates in A/C Systems
Lower vent temperature 3° to 9° F (typical vent temperature reduction range)
Cleans and revitalizes A/C Systems
Compatible with PAG, Ester, and Mineral Oils
Will not harm A/C System components or equipment
Proprietary additives allow compressors to run more efficiently
Easy to use aerosol treats one vehicle
Ideal for new and older vehicles
Easy and fast installation with the Würth Charging Hose (Art. No. 892.764305)

Notices

Does not contain U/V dye

Is Often Bought With

You Might Also Like

Review(s)

2021-07-27
Très bon produit
2021-06-08
Enhances A/C.

Questions & Answers

Be the first to ask a question.