REPLAST EASY 10 MINUTE OPEN TIME 220 ML
893.50005
- UNSPSC 31201601
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 220 ml |
Open Time | 10 min |
Working Time | 17 min |
Clamp Time | 30 min |
Standing Time | 60 min |
EAN | 4056807440064 |
Features
Urethane structural adhesives designed to bond and repair all plastics, fibreglass, SMC, metal and glass |
Dual-mix cartridge system |
OEM-approved |
To be used in most automotive and heavy truck applications |
Other applications include aerospace, personal watercraft, military equipment and recreational vehicles |
Notices
Use 18 element square mixing nozzle Art No. 891.100503 |
For 400 ml cartridges, use Art. No. 891.0096 only |
For 220 ml cartridges, use Art No's: 891.0091 & 891.0092 only! |
Documents & Videos
Review(s)
2021-04-26
Solid overall product.
2021-03-23
This is the best quality adhesive I've ever used. From parts to shoes, easy to mix and the stuff doesn't crack or fall apart. Great bonding factor. Big fan!