REPLAST EASY 10 MINUTE TIME 400 ML
893.50008
- UNSPSC 31201601
089350008 083 1
089350008 083 1
Delivery
No stock for delivery. -
0 Review(s)
REPLAST EASY 10 MINUTE TIME 400 ML — 893.50008
- REPLAST EASY 30 SECOND OPEN TIME 220 ML — 893.50002
- REPLAST EASY 90 SECOND OPEN TIME 220 mL — 893.50003
- REPLAST EASY 3.5 MINUTE OPEN TIME 220 ML — 893.50004
- REPLAST EASY 10 MINUTE OPEN TIME 220 ML — 893.50005
- REPLAST EASY 35 MINUTE OPEN TIME 220 ML — 893.50006
- REPLAST EASY 3.5 MINUTE TIME 400 ML — 893.50007
- REPLAST EASY 10 MINUTE TIME 400 ML — 893.50008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.4 pieces in stock at Mississauga, ON as of 12:15 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Open Time | 10 min |
| Working Time | 17 min |
| Clamp Time | 30 min |
| Standing Time | 60 min |
| EAN | 4056807440088 |
Features
| Urethane structural adhesives designed to bond and repair all plastics, fibreglass, SMC, metal and glass |
| Dual-mix cartridge system |
| OEM-approved |
| To be used in most automotive and heavy truck applications |
| Other applications include aerospace, personal watercraft, military equipment and recreational vehicles |
Notices
| Use 18 element square mixing nozzle Art No. 891.100503 |
| For 400 ml cartridges, use Art. No. 891.0096 only |
| For 220 ml cartridges, use Art No's: 891.0091 & 891.0092 only! |
Documents & Videos
Review(s)
Product not yet rated.
