Free Shipping: For every order of $350 or more with the promo code : FREESHIP

REPLAST EASY 3.5 MINUTE OPEN TIME 220 ML

893.50004 - UNSPSC 31201601
Made in Canada
REPLAST EASY 3.5 MINUTE OPEN TIME 220 ML REPLAST EASY 3.5 MINUTE OPEN TIME 220 ML
REPLAST EASY 3.5 MINUTE OPEN TIME 220 ML

Delivery

In stock for delivery.

IN-STORE

9 pieces in stock at Vaughan, ON as of 6:42 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Contents 220 ml
Open Time 3.5 min
Working Time 3 min
Clamp Time 10 min
Standing Time 30 min
EAN 4056807440453

Features

Urethane structural adhesives designed to bond and repair all plastics, fibreglass, SMC, metal and glass
Dual-mix cartridge system
OEM-approved
To be used in most automotive and heavy truck applications
Other applications include aerospace, personal watercraft, military equipment and recreational vehicles

Notices

Use 18 element square mixing nozzle Art No. 891.100503
For 400 ml cartridges, use Art. No. 891.0096 only
For 220 ml cartridges, use Art No's: 891.0091 & 891.0092 only!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-23
great
2021-01-07
BON PRODUIT
2020-11-30
C`est merveilleux, les choses que j`ai collé avec cela, n`a pas décollé.
2020-09-30
excellent produit
2020-09-26
Séchage rapide
2019-03-13
TRES EFFICACE
2018-09-26
c'est de valeur qu'il n'y ai plus de 1.5 minutes