.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d446927426099657b2120337b19f3dab)
.jpg)
.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d446927426099657b2120337b19f3dab)
.jpg)
3 pieces in stock at Vaughan, ON as of 1:19 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:19 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 220 ml |
Open Time | 35 min |
Working Time | 50 min |
Clamp Time | 90 min |
Standing Time | 3 hrs |
EAN | 4056807440163 |
Urethane structural adhesives designed to bond and repair all plastics, fibreglass, SMC, metal and glass |
Dual-mix cartridge system |
OEM-approved |
To be used in most automotive and heavy truck applications |
Other applications include aerospace, personal watercraft, military equipment and recreational vehicles |
Use 18 element square mixing nozzle Art No. 891.100503 |
For 400 ml cartridges, use Art. No. 891.0096 only |
For 220 ml cartridges, use Art No's: 891.0091 & 891.0092 only! |
Product not yet rated.