REPLAST EASY 90 SECOND OPEN TIME 220 mL
893.50003
- UNSPSC 31201601
Delivery
In stock for delivery.
IN-STORE
15 pieces in stock at Vaughan, ON as of 5:30 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 220 ml |
Open Time | 1.5 min |
Working Time | 1.5 min |
Clamp Time | 5 min |
Standing Time | 10 min |
EAN | 4056807440439 |
Features
Urethane structural adhesives designed to bond and repair all plastics, fibreglass, SMC, metal and glass |
Dual-mix cartridge system |
OEM-approved |
To be used in most automotive and heavy truck applications |
Other applications include aerospace, personal watercraft, military equipment and recreational vehicles |
Notices
Use 18 element square mixing nozzle Art No. 891.100503 |
For 400 ml cartridges, use Art. No. 891.0096 only |
For 220 ml cartridges, use Art No's: 891.0091 & 891.0092 only! |
Documents & Videos
Review(s)
2021-10-28
thank you
2020-10-08
Excellent produit