WURTH FIX RIGID 50 ML (new 890.480132)
890.90011
- UNSPSC 31201607
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 50 ml |
Type | Rigid |
Open Time | 8 min |
Working Time | 8 min |
Standing Time | 20 min |
Adheres To | Metal, aluminum, fibreglass, plastics, glass and wood |
Features
Two-part epoxy adhesive fillers and surfacers designed to repair and bond rigid and semi-rigid materials in a few minutes |
Resists gasoline, acid and solvents |
Excellent as a skim coat/final coat over Replast Easy adhesives |
No shrinkage |
No isocyanate |
No VOC |
Dries fast |
Easy sanding |
Instructions
Leave nozzles on unfinished cartridges for future use as this product hardens in contact with air. Always use a new mixing nozzle when reusing the product
Review(s)
Product not yet rated.