BRAKE SADDLE BRUSH 9" LONG CHROME VANADIUM
715.5526
- UNSPSC 47131605
071555 26 090 1
071555 26 090 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 12:47 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 12:47 PM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 9 in |
| Weight | 140 g |
| Material | Chrome-Vanadium |
| Finish | Chrome |
| EAN | 4011231743280 |
Benefits & Advantage
| Has a narrow frame allowing it to be used in tight areas |
| Heavier than normal steel bristles (chrome-vanadium) for quick removal of debris and longer life |
| Hard handle makes it easy to hold even while covered in chemicals and fluids |
Applications
| Excellent for cleaning debris/rust from calipers and caliper brackets/brake pad holders quickly |
| Great for cleaning the tight areas around wheel hubs/wheel studs |
| Good general purpose wire brush |
| Great in any tight area that a regular brush won't fit |
Review(s)
2021-05-12
Handy tool for any do it yourselfer!!
2021-04-12
great product
2021-04-07
Va bien, 2e achat
2021-03-20
Parfait
2021-02-15
Brosse la rouille des caliper efficament
2020-12-14
NICE AND STURDY
2020-11-09
Good
