BRAKE BLEEDER CAP SMALL BLACK
989.9450
- UNSPSC 25171722
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Rubber Cap |
Length | 9/16 in |
Outer Diameter | 3/8 in |
Collar Diameter | 1/2 in |
Inner Diameter | 3/16 in |
EAN | 4045989725526 |
Features
Replacement brake bleeder screws |
Allows unwanted air to be purged from braking systems |
Review(s)
Product not yet rated.