AIRCOIL 15FT
885.60.100
- UNSPSC 40142002
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Tube Outer Diameter | 1/2 in |
Length | 15 ft |
Tractor End Pigtail Length | 12 in |
Fitting (Thread) | 1/2 in |
Trailer End Pigtail Length | 12 in |
Flex-Grip (Thread) | 1/2 in |
Standards Met | SAE J844, DOT FMVSS 106 - (49 CFR 571.106 & 49 , CFR 393.45) |
Features
Coiled, ½” O.D., reinforced, nylon tubing |
Excellent coil memory and durability |
Each set includes both color-coded (red = emergency / blue = service) assemblies |
Meets SAE J844 and DOT FMVSS 106 - (49 CFR 571.106 & 49 , CFR 393.45) |
Designed for 150 psi operating systems |
Resistant to attack by gasoline, diesel fuel, methyl-alcohol and zinc chloride |
Male pipe - brass fittings |
Heavy duty plated spring guards |
Aircoils with ½” NPTF fittings |
Review(s)
Product not yet rated.