
2 pieces in stock at Mississauga, ON as of 12:13 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Breaking Strength | 3000 lb |
| Working Load Limit | 1000 lb |
| Length | 15 ft |
| Width | 1 in |
| EAN | 0064383513168 |
| Extra wide yellow chromate handle |
| Polyester webbing is strong and durable |
| Vinyl Coated Double J-Hooks |
| Wide handle ratchet with Chromate finish |
| Yellow Polyester webbing |
| Hook Specs - Length: 2.25 in, Width: 1.625 in, Thickness: 0.25 in, Opening: 0.75 in |
Product not yet rated.