2"X30' 10,000LB LONG HANDLE RATCHET STRAP W/J-HOOK
713.58510
- UNSPSC 27112502
9501026314990 1
9501026314990 1
Delivery
0 Review(s)
Used to secure cargo in heavy duty applications.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 7:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Breaking Strength | 10 000 lb |
| Working Load Limit | 3300 lb |
| Length | 30 ft |
| Width | 2 in |
| EAN | 0064383585103 |
Features
| Polyester webbing is strong and durable |
| J-Hooks with chromate finish |
| Long handle ratchet with chromate finish |
| Yellow Polyester webbing |
| Web clamp stores extra webbing |
| Hook Specs - Length: 3 in, Width: 2.8 in, Thickness: 7/16 in, Opening: 1 in |
| D.O.T Compliant printed web |
Notices
Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.
Customers Also Viewed
Review(s)
Product not yet rated.
