4"X30' 16,200LB WINCH STRAP W/ FLAT HOOK
713.58800
- UNSPSC 31151906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Breaking Strength | 16 200 lb |
Working Load Limit | 5400 lb |
Length | 30 ft |
Width | 4 in |
Features
Polyester webbing is strong and durable. |
Chromate finished hardware protect against damaging your cargo |
Yellow Polyester webbing |
Notices
Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.
Review(s)
Product not yet rated.