18" EPDM COLD WEATHER BLUE RUBBER TARP STRAPS
713.06718
- UNSPSC 31151905
Delivery
In stock delivery from our warehouses.
0 Review(s)
Special Blue Polymer Allows the Strap to Stretch and Retract in Sub-Zero Temperatures. Designed for continuous use in cold weather.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 2:15 PM.
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 18 in |
| Rubber Length | 15 in |
| Quantity | 10 |
Features
| Material: Strong EDPM rubber |
| Hook Style: Zinc plates S-hooks |
| Designed to hold tarp covers on trucks and trailers |
| Attach to grommets on tarp |
| Anchor to tie-down point on truck bed or trailer |
| Not to be used to restrain or secure cargo |
| High resistance and stretch resiliency |
| Tarp straps can safely stretch 1.5 times their original length |
| Hook Specs - Length: 2.75 in, Opening: 0.75 in |
| Strap Ends - Width: 7/8 in, Thickness: 5/8 in |
Review(s)
Product not yet rated.
