TRAILER TESTER 7 ROUND PIN HD-7R
695.07002
- UNSPSC 41113642
Delivery
In stock for delivery.
0 Review(s)
Commercial trailer and electric brakes tester that saves time and reduces guesswork by powering trailer electrical circuit in 7-way round pins arrangements without use of the truck.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Input | 12V DC |
Output | 10A - 12V DC |
Battery Required | Yes |
Battery Dimensions | L:6” x W:4” x H: 5-3/4” (YTX-14 or similar) |
Circuit Protection | Automatic Resetting Internal Breaker |
Connection Type | 7-way Round Pin Controls |
Controls | Manual Control Knob |
Weight | 2 Lbs (Without Battery) |
Packaged Dimensions | L:11.582” x W:5.070” x H:7.143” |
Includes | 500 mA Trickle Charger |
EAN | 4058794166309 |
Features
Durable, rugged, portable, water resistant compartment |
Tests 7-way round pins |
Trickle charger included |
External 12V power port |
Internal battery compartment (battery not included) |
Benefits & Advantage
Allows for proper verification of wiring configuration, ground integrity, short circuit and overload conditions, along with electric brake operation and turn signal simulation |
Short circuit protection |
Turn signal simulation and power verification LED |
External power port which can be used as a memory saver, test light supply or trickle charge input |
For use on DC circuitry only |
Customers Also Viewed
Review(s)
Product not yet rated.