GLADHAND EMRGENCY RED POWDERCOATED
885.32.03
- UNSPSC 26112101
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
8 pieces in stock at Vaughan, ON as of 12:18 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Configuration | Emergency Red |
Material | Powder Coated |
Filter | Yes |
EAN | 4052713982483 |
Features
Brightly coloured powder coat for corrosion resistance, less wear and therefore longer service life |
Cast aluminum |
Corrosion resistant material provides longer product life during harsh Canadian winters |
Stainless steel clamp and wear plate eliminate corrosion of these important mating surfaces |
Colour matched polyurethane seals resist oil and chemicals, providing improved sealing and longer service life |
Includes filter |
Review(s)
Product not yet rated.