GLADHAND ALUM SERVICE STANDARD BLUE
885.32.02
- UNSPSC 26111700
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 12:13 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Configuration | Service Blue |
Material | Aluminum |
Filter | No |
EAN | 4052713982476 |
Features
Cast aluminum |
Corrosion resistant material provides longer product life during harsh Canadian winters |
Stainless steel clamp and wear plate eliminate corrosion of these important mating surfaces |
Polyurethane seals resist oil and chemicals, providing improved sealing and longer service life |
Review(s)
Product not yet rated.