Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

ENGINE WASH CONCENTRATE 20L

893.01320 - UNSPSC 46181810
ENGINE WASH CONCENTRATE 20L ENGINE WASH CONCENTRATE 20L
ENGINE WASH CONCENTRATE 20L

Delivery

In stock for delivery.
0 Review(s)

Environmentally friendly engine cleaner for the engine, engine compartment and gear box

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Contents 20 L
pH Value 8.5
Dilution Ratio 1:10

Features

For uncompromising ecologically sound chemical-technical products
Engine, engine compartment and gear box are cleaned thoroughly and environmentally compatible, whereas sensitive surfaces, e.g. aluminum, tin, zinc, painted surfaces, plastic components, and rubber are not affected on account of missing aggressive agents and a neutral pH value
Engine wash is slightly viscous causing the cleaner to adhere even to vertical surfaces. During reacting time the cleaner can then penetrate the dirt and remove it thoroughly
State-of-the-art product reducing environmental impact
Reduces potential danger in daily use
Saves raw material resources
Prevents waste
Highest quality for highest demand

Benefits & Advantage

Removes oil, grease and other dirt thoroughly and quickly
Very high cleaning performance
Biodegradable >95 % (OECD test and closed flask test)
Rapidly separating according to Ö-Norm test B 5105, so that dirt containing oil and grease is not emulsified but infiltrated and washed out. Therefore the waste water generated can be separated in a light-oil separator
Does not contain AOX compounds, organic solvents, phosphate or complex agents
Slightly viscous resulting in optimum cleaning results even on vertical surfaces
Gentle on skin
Not aggressive to sensitive surfaces
Silicone free

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.