LIQUID METAL 500 G
893.449
- UNSPSC 31201700
Delivery
In stock for delivery.
0 Review(s)
The ideal, quick repair system for fitters and workshops in the field of metalworking. Especially good for filling moulds, sealing and filling in leaks
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 500 g |
Mixing Ratio | Component A: Component B = 1:1 |
Initial Setting Time | 7-12 min. (room temperature) |
Full Hardening Time | 4-24 h (room temperature) |
Pot Life | 5 min. / 20 g (room temperature) |
Consistency | Cannot run down |
Spec. Gravity | 2.80 with Components A and B mixed |
Compressive Strength | 70 N/mm2 |
Tensile Strength | 12.5 N/mm2 |
Shear Tensile Strength | 14.5 N/mm2 |
Thermal Stability | 0.7 Kcal/mh°C, -60°C to +120°C |
Dimensional Stability / Martens | +40°C |
Coefficient of Thermal Expansion | +40x10-61°C |
Malleable | up to +120oC/1h |
Storage Stability | Min. 2 years |
Features
Fe 1 is a high grade, two-component reaction resin system which is formulated specifically to obtain metalline characteristics |
The ideal mixing ratio of the components (A:B = 1:1; press two strands of equal length out of the tubes) makes it practically impossible to mix the repair compound incorrectly |
Fe 1 is specifically designed for small repair jobs which must be performed quickly |
Fe 1 can be applied with a spatula without it running down, so it can also be used for work on a vertical plane |
After hardening, Liquid Metal Fe 1 can be machined like metal without difficulty by turning, milling, drilling, filling or thread cutting |
Applications
Works on various metals such as aluminum, copper and steel
Instructions
The metals must be cleaned to a bright finish and degreased. Mix components A and B homogeneously in a ratio of 1:1. Apply mixture immediately using a spatula (short pot life). The hardened Liquid Metal can be machined without difficulty by turning, milling, drilling, etc. Please follow enclosed instructions for use
Documents & Videos
Review(s)
Product not yet rated.