
5-IN-1 PLASTIC INTERIOR PROTECTOR SYSTEM
899.500051
- UNSPSC 46181504
5 piece protector set for vehicle interiors.
Technical Information
Number of Protective Elements | 5 |
Complementary Products
Features
Floor mat: Combination of absorbent paper and coated underside prevents soaking through, Protection against oil, dirt and water |
Seat protector: Optimal material thickness for high tear resistance and elasticity |
Steering wheel, gear lever and handbrake protector: Protects from dust and dirt |
Benefits & Advantage
Easy to use design |
All necessary protectors are supplied in a Polyethylene bag for protection from dust and dirt |
High-stretch film, elastically adapts to shapes |
Suitable for most passenger car interiors |
Review(s)
2020-06-02
The quality of the product is reasonably good I use this product is an automotive shop and I would recommend for other shops to use it also
2020-03-25
TRES UTILE
2019-11-25
Really Like Working with Wurth!
2019-10-18
Excellent protection for our customers vehicles.