
SEAT COVER ROLL DISPENSER RACK
899.50006
- UNSPSC 46181504
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Length | 820 mm |
Height | 570 mm |
Max Roll Width | 700 mm |
Max Roll Width Without Protective Box | 750 mm |
Max Roll Diameter | 190 mm |
Max Roll Diameter Without Protective Box | 260 mm |
Weight | 5 kg |
EAN | 4011231843812 |
Benefits & Advantage
For individual wall mounting or installation in ORSY® basic components |
Practical, safe storage unit removal |
The protective cover prevents soiling |
For seat protectors and tire bags |
Delivery scope without contents, however with mounting materials |
Review(s)
2020-03-25
PARFAIT