Cyber Monday : Save 20% Storewide with promo code: CM2022.

SEAT COVER 500/ROLL

899.50001 - UNSPSC 25174601
In stock for delivery.
0 Review(s)

Polyethylene seat protector on roll for easy dispensing.

322.14 Web Price: $322.14
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Number of Tear-offs 500 pcs
Length 130 cm
Width 80 cm
Material Polyethlene PE
EAN 4011231843652

Customers Also Viewed

Features

Practical dispenser carton protects against dust
Easy to unroll without the film pulling to one side
Exact perforation for precise and easy tear-off
Easy to unroll without the film pulling to one side
Practical dispenser carton protects against dust

Applications

Fits most passenger vehicle interiors

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.