AIR CHUCK EURO STYLE 1/4NPT CLIP CLOSED
715.54080
- UNSPSC 40141734
Delivery
In stock for delivery.
Air chucks for standard bore tire valves
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Air Chuck Euro Style 1/4NPT Clip Closed |
Features
Open chucks are used with tire changers and tire inflators, that can control the flow or stopping of airflow |
Closed chucks are used with live air lines where there is no other control for stopping the air from escaping. The pin inside the chuck compresses when pushed up against the tire valve to allow the air to flow |
Notices
Maximum operating pressure: 150psi
Customers Also Viewed
Review(s)
2019-12-30
works ok
too expensive