Happy Holidays: Get a FREE Wurth Stein with orders of $150 or more. (Code: CHEERS).

Digital Tire Inflator 3

715.540074
0715540074961 1
Digital Tire Inflator 3 Digital Tire Inflator 3
Digital Tire Inflator 3
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type of inflator Digital
Reader unit Digital with backlit display
Chuck Type Clip on
Chuck Style Single straight
Scale 0.5-12bar, 7-174psi, 50-1200kPa, 0.5-12kgf
Inlet Size 1/4? female NPT thread
Hose Length 6 ft. with swivel
Dimensions 237 L x 94 W x 115 H mm (9.3? L x 3.7? W x 4.53? H)
Weight 1.54 lbs
Accuracy +/- 2psi @ 25-75 psi (DIN EN 12645: 2014)
Operation Inflate, deflate, measure
Supply pressue max 15bar, 218psi, 1500kPa
Max. inflation 174psi
Powered By Recharageable lithium battery
Charging port USB - Type C
Charging Time 2.5 hours
Battery life (continuous use) 40 hours
Inflation flow 900 L/min @ 1200Kpa (31.8cfm @ 174psi)
Auto off 90 seconds
Auto on Upon air pressure sensing
Advised application Industrial, workshops, garages
EAN 4068362045400

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.