











5 pieces in stock at Vaughan, ON as of 4:09 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Length | 150 mm |
Pressure Range | 20-120 psi |
Scale | 10 psi increments |
EAN | 4099618941139 |
Pencil type pressure gauge |
Includes pocket clip |
White ABS plastic pop-up scale |
Chrome Finish |
Product not yet rated.