



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Bugle Lug Nut |
Diameter | 14 mm |
Thread | 1.50 |
Length | 1.75 in |
Hex Size | 3/4 in |
Product not yet rated.