WHL WHT FOR STEEL WHLS 1-1/2 OZ
830.111.150
- UNSPSC 25191701
Delivery
In stock for delivery.
IN-STORE
50 pieces in stock at Vaughan, ON as of 9:30 PM. Directions
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
Series | REG |
Weight | 1.5 oz |
Material | Lead |
Finish | Uncoated |
EAN | 4062856205417 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-05-06
Purchased wheel weights of various weights for my new tire balancer. Order placed on Sunday. Arrived on Wednesday. I have already used the weight to balance a couple tires. There are the extact weights required for balancing steel rims. The weights are labeled in grams and ounces which is helpful because my machine shows grams. When selecting the weight, just round the grams up or down to the closest weight.
2019-02-13
We use it for balancing all steel wheels. Quality is as to be expected: weight is accurate and they rarely fall off while the customer is driving.