WINDSHIELD CUTTING LINE 65M ORANGE
714.58284
- UNSPSC 27110000
Delivery
In stock for delivery.
0 Review(s)
For the damage-free removal of vehicle windshields.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | PE-Polyethylene |
Min. Tensile Force | 1600 N |
Length | 65 m |
Colour | Orange |
Thickness | 0.8 mm |
EAN | 4056807311715 |
Features
High tensile force |
A tear-resistant cutting thread made up of hightech fibres that produce a high tensile force |
Reusable and flexible |
Cutting line can be used up to 4 times before being discarded. If the thread tears it can be knotted to continue working |
Customers Also Viewed
Review(s)
Product not yet rated.