ELECTRODE OK 55.00 E7018-1 3.2MMX450MM 16.4KG VP
984.55003245V
- UNSPSC 23271812
Delivery
In stock for delivery.
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
2 pieces in stock at Vaughan, ON as of 2:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3.2 mm (1/8”) |
Length | 450 mm (17.7”) |
Tube Size | 36.2 lbs (16.4 kg) |
Box Contents | 4 x 83pcs |
EAN | 4052713991249 |
Features
OK 55.00 is an exceptional, all-position, low hydrogen basic electrode, particularly suitable for critical applications requiring exceptional impacts at low temperatures |
This electrode provides a smooth, stable arc with very low spatter |
Excellent arc starting is enhanced by a special graphite tip on the electrode |
The complete slag coverage provides easy removal and minimal post weld cleanup |
OK 55.00 is intended for a wide variety of carbon, low alloy and hardenable steels |
The weld metal is also very resistant to hot cracking |
OK 55.00 meets the requirements of 4 mL diffusible hydrogen content in 100 g of deposited weld metal |
Notices
Approvals:
ABS 3Y H5 |
BV 3Y H5 |
CE EN 13479 |
CWB E4918-1-H4 |
DB 10.039.03 |
DNV-GL 3 YH5 |
LR 3Y H5 |
RS 3Y H5 |
VdTÜV 00632 |
NAKS/HAKC *5.0mm |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.