7018-1 DC LOW HYDROGEN ELECTRODE (4.0MM) 18.6KG
984.377640450
- UNSPSC 23271812
Delivery
No stock for delivery. -
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 9:45 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 4.0 mm (5/32”) |
Length | 450 mm (17.7”) |
Tube Size | 41 lbs (18.6 kg) |
Box Contents | 3 x 123pcs |
EAN | 4052713991195 |
Features
Weld 7018-1 is a general - purpose basic DC + low Hydrogen electrode |
Excellent for general purpose welding |
Good impact values down to -45°C |
Notices
Approvals:
CWB E4918-1-H4 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.