SUREWELD 7014 STICK ELECTRODES 3/32x14 2.27KG
984.812000180
- UNSPSC 23271812
Delivery
In stock for delivery.
0 Review(s)
Covered (Stick) Electrodes (SMAW)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:14 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 2.38 mm (3/32”) |
Length | 355 mm (14”) |
Tube Size | 5 lbs (2.27 kg) |
EAN | 4052713991287 |
Features
Sureweld 7014 is an iron powder coated electrode permitting the use of higher welding currents while improving the deposition rate |
High speeds and high heats can be used without undercut |
Sureweld 7014 is widely used for welding mild steels such as ASTM A-36, A-113, A-283, A-284, A-285, A-306, A-515 and A-516 |
Applications
Typical applications include construction equipment, metal fixtures, automotive parts, barges and farm machinery
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.