OK STAINLESS STEEL TIGROD 308L (1/8X39) 5KG
984.161032R15
- UNSPSC 23271804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/8” |
Features
OK Tigrod 308L has a good general corrosion resistance |
The alloy has a low carbon content which makes this alloy particularly recommended were there is a risk of intergranular corrosion |
For joining of stainless steels of 18% Cr - 8% Ni-type with low carbon content and Nbstabilized steels of the same type if the service temperature will not exceed 350°C |
Can also be used for welding of Cr-steels except in sulphur rich environments |
Applications
Chemical and food processing industries |
Pipes, tubes and boilers |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.