Carbon Steel Welding Wire .035X20KG
WMN.NT560
- UNSPSC 23271813
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1 pieces in stock at Vaughan, ON as of 7:33 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Wire Material | Carbon Steel |
Diameter | 0.9 mm (0.035”) |
Spool Weight | 20 kg (44 lbs) |
Quantity | 1 |
Features
Highest combination of manganese and silicone deoxidizers |
Permits high current welding with CO2 gas shielding |
Can also be applied with ArCO2 |
Excellent wetting |
Good for out-of-position welding using short circuiting transfer |
Layer/level wound wire |
Certified by CWB to CSA class W48 for ER49S-6 |
Certified by AWS to class A5.18 for ER70S6 |
Review(s)
Product not yet rated.