Carbon Steel Welding Wire .045X20KG
WMN.NT561
- UNSPSC 23271813
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Wire Material | Carbon Steel |
Diameter | 1.2 mm (0.045”) |
Spool Weight | 20 kg (44 lbs) |
Quantity | 1 |
Features
Highest combination of manganese and silicone deoxidizers |
Permits high current welding with CO2 gas shielding |
Can also be applied with ArCO2 |
Excellent wetting |
Good for out-of-position welding using short circuiting transfer |
Layer/level wound wire |
Certified by CWB to CSA class W48 for ER49S-6 |
Certified by AWS to class A5.18 for ER70S6 |
Review(s)
Product not yet rated.